Replacement for SLI Sylvania Lighting 500q/cl Mini-can 130v replacement light bulb lamp, 2PK

  • Mfr # 500Q/CL MINI-CAN 130V SLI SYLVANIA LIGHTING

  • Zoro # G210172150


product price:  $67.39
/pk 2, $33.70/ea

Key Features

Bulb Color Temp.
3000 K
Voltage
130 V
Bulb Shape
T4
Watts
500 W
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500Q/CL MINI-CAN 130V SLI SYLVANIA LIGHTING
Zoro #
G210172150
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3000 K
Voltage
130 V
Bulb Shape
T4
Watts
500 W
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER

Description

Replacement for SLI Sylvania Lighting 500q/cl Mini-can 130v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.