Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for SLI Sylvania Lighting 5018122 replacement light bulb lamp, 30PK

  • Mfr # 5018122 SLI SYLVANIA LIGHTING

  • Zoro # G410181532


product price: $1,115.99
/pk 30, $37.20/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
50 W
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Shape
T12
Bulb Color Temp.
4200 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5018122 SLI SYLVANIA LIGHTING
Zoro #
G410181532
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
50 W
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Shape
T12
Bulb Color Temp.
4200 K

Description

Replacement for SLI Sylvania Lighting 5018122 replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.