Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for SLI Sylvania Lighting 5029005 replacement light bulb lamp

  • Mfr # 5029005 SLI SYLVANIA LIGHTING

  • Zoro # G502990547


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Voltage
263
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
BT37
Watts
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5029005 SLI SYLVANIA LIGHTING
Zoro #
G502990547
UPC #
-
Country of Origin
China

Details

Voltage
263
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
BT37
Watts
1000

Description

Replacement for SLI Sylvania Lighting 5029005 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.