Shop ILC
See all product information
Create Account
Replacement for SLI Sylvania Lighting 9060572 replacement light bulb lamp
Mfr # 9060572 SLI SYLVANIA LIGHTING
Zoro # G603231440
product price:Â
$
28.25
/ea
Key Features
Voltage
120
Watts
1200
Bulb Base Type
G17T 3-4 PIN BASE, CENTER POST
Bulb Shape
T7
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9060572 SLI SYLVANIA LIGHTING
- Zoro #
- G603231440
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1200
- Bulb Base Type
- G17T 3-4 PIN BASE, CENTER POST
- Bulb Shape
- T7
- Bulb Color Temp.
- 3350
Description
Replacement for SLI Sylvania Lighting 9060572 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.