Zoro Homepage

Replacement for SLI Sylvania Lighting Cf13ls/e/841 replacement light bulb lamp, 2PK

  • Mfr # CF13LS/E/841 SLI SYLVANIA LIGHTING

  • Zoro # G910171798


product price: $59.15
/pk 2, $29.58/ea

Key Features

Bulb Base Type
2GX7 4-PIN BASE
Bulb Color Temp.
4100 K
Wattage Equivalency
13 W
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF13LS/E/841 SLI SYLVANIA LIGHTING
Zoro #
G910171798
UPC #
-
Country of Origin
China

Details

Bulb Base Type
2GX7 4-PIN BASE
Bulb Color Temp.
4100 K
Wattage Equivalency
13 W
Bulb Shape
T4

Description

Replacement for SLI Sylvania Lighting Cf13ls/e/841 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.