Shop ILC
See all product information
Create Account
Replacement for SLI Sylvania Lighting CMI PA R20 35W 30, E26 WDL replacement light bulb lamp
Mfr # CMI PA R20 35W 30░ E26 WDL SLI SYLVANIA LIGHTING
Zoro # G202991486
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Watts
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMI PA R20 35W 30░ E26 WDL SLI SYLVANIA LIGHTING
- Zoro #
- G202991486
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR20
- Watts
- 20
Description
Replacement for SLI Sylvania Lighting CMI PA R20 35W 30░ E26 WDL replacement light bulb lamp