Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for SLI Sylvania Lighting Cmi-t 150w/wdl/u replacement light bulb lamp

  • Mfr # CMI-T 150W/WDL/U SLI SYLVANIA LIGHTING

  • Zoro # G502990967


product price: $68.99
/ea

Key Features

Voltage
120
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T7.5
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMI-T 150W/WDL/U SLI SYLVANIA LIGHTING
Zoro #
G502990967
UPC #
-
Country of Origin
China

Details

Voltage
120
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T7.5
Watts
150

Description

Replacement for SLI Sylvania Lighting Cmi-t 150w/wdl/u replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.