Shop ILC
See all product information
Create Account
Replacement for SLI Sylvania Lighting F28t8/835/es replacement light bulb lamp, 36PK
Mfr # F28T8/835/ES SLI SYLVANIA LIGHTING
Zoro # G410180375
product price:Â
$
1,013.99
/pk 36, $28.17/ea
Free Shipping & Returns
Key Features
Bulb Shape
T8
Bulb Color Temp.
3500 K
Wattage Equivalency
28 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F28T8/835/ES SLI SYLVANIA LIGHTING
- Zoro #
- G410180375
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Bulb Color Temp.
- 3500 K
- Wattage Equivalency
- 28 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for SLI Sylvania Lighting F28t8/835/es replacement light bulb lamp 36 Pack