Shop ILC
See all product information
Create Account
Replacement for SLI Sylvania Lighting F39t5/830/ho replacement light bulb lamp, 25PK
Mfr # F39T5/830/HO SLI SYLVANIA LIGHTING
Zoro # G210152572
product price:Â
$
1,148.99
/pk of 25, $45.96/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
39 W
Bulb Shape
T5
Bulb Color Temp.
3000 K
Bulb Base Type
G5 MINIATURE BIPIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F39T5/830/HO SLI SYLVANIA LIGHTING
- Zoro #
- G210152572
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 39 W
- Bulb Shape
- T5
- Bulb Color Temp.
- 3000 K
- Bulb Base Type
- G5 MINIATURE BIPIN
Description
Replacement for SLI Sylvania Lighting F39t5/830/ho replacement light bulb lamp 25 Pack