Zoro Homepage

Replacement for SLI Sylvania Lighting MP 100/c/med/ps replacement light bulb lamp, 2PK

  • Mfr # MP 100/C/MED/PS SLI SYLVANIA LIGHTING

  • Zoro # G210173027


product price: $131.99
/pk 2, $66.00/ea
Free Shipping & Returns

Key Features

Bulb Shape
ED17
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
100 W
Color Temperature
3200 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP 100/C/MED/PS SLI SYLVANIA LIGHTING
Zoro #
G210173027
UPC #
-
Country of Origin
China

Details

Bulb Shape
ED17
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
100 W
Color Temperature
3200 K

Description

Replacement for SLI Sylvania Lighting MP 100/c/med/ps replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.