Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Smith Victor 592 replacement light bulb lamp

  • Mfr # 592 SMITH VICTOR

  • Zoro # G503233940


product price: $26.75
/ea

Key Features

Voltage
120
Watts
650
Bulb Base Type
G5.3
Bulb Shape
G7
Bulb Color Temp.
3400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592 SMITH VICTOR
Zoro #
G503233940
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
650
Bulb Base Type
G5.3
Bulb Shape
G7
Bulb Color Temp.
3400

Description

Replacement for Smith Victor 592 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.