Shop ILC
See all product information
Create Account
Replacement for Smith Victor Q60-sv replacement light bulb lamp
Mfr # Q60-SV SMITH VICTOR
Zoro # G903234073
product price:Â
$
30.19
/ea
Key Features
Voltage
120
Watts
600
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
G7
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q60-SV SMITH VICTOR
- Zoro #
- G903234073
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 600
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- G7
- Bulb Color Temp.
- 3200
Description
Replacement for Smith Victor Q60-sv replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.