Shop ILC
See all product information
Create Account
Replacement for Snowden Pencer Xenon L/S 300w replacement light bulb lamp
Mfr # SNOWDEN PENCER XENON L/S 300W
Zoro # G102795399
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Voltage
14
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNOWDEN PENCER XENON L/S 300W
- Zoro #
- G102795399
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 300
Description
Replacement for Snowden Pencer Xenon L/S 300w replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.