Shop ILC
See all product information
Create Account
Replacement for Sonntek L-940 replacement light bulb lamp, 2PK
Mfr # L-940 SONNTEK
Zoro # G610172354
product price:Â
$
52.35
/pk 2, $26.18/ea
Key Features
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Watts
35 W
Voltage
12 V
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-940 SONNTEK
- Zoro #
- G610172354
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Watts
- 35 W
- Voltage
- 12 V
- Bulb Shape
- T4
Description
Replacement for Sonntek L-940 replacement light bulb lamp 2 Pack