Zoro Homepage

Replacement for Spectronic Unicam 21 Halogen replacement light bulb lamp

  • Mfr # 21 HALOGEN SPECTRONIC UNICAM

  • Zoro # G602772494


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
G5
Bulb Base Type
SPECIAL
Wattage Equivalency
10
Watts
10
Voltage
6.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21 HALOGEN SPECTRONIC UNICAM
Zoro #
G602772494
UPC #
-
Country of Origin
China

Details

Bulb Shape
G5
Bulb Base Type
SPECIAL
Wattage Equivalency
10
Watts
10
Voltage
6.7

Description

Replacement for Spectronic Unicam 21 Halogen replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.