Shop ILC
See all product information
Create Account
Replacement for Speedotron 12231 Modeling replacement light bulb lamp
Mfr # 12231 MODELING SPEEDOTRON
Zoro # G003226442
product price:Â
$
45.29
/ea
Key Features
Voltage
120
Watts
250
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12231 MODELING SPEEDOTRON
- Zoro #
- G003226442
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 250
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 3000
Description
Replacement for Speedotron 12231 Modeling replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.