Zoro Homepage

Replacement for Standard 750 Automatic replacement light bulb lamp, 4PK

  • Mfr # 750 AUTOMATIC STANDARD

  • Zoro # G010381356


product price: $22.69
/pk 4, $5.67/ea

Key Features

Color Temperature
3250 K
Base
G17Q 3-4-PIN BASE, CENTER POST
Wattage
750 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750 AUTOMATIC STANDARD
Zoro #
G010381356
UPC #
-
Country of Origin
China

Details

Color Temperature
3250 K
Base
G17Q 3-4-PIN BASE, CENTER POST
Wattage
750 W
Voltage
120 V

Description

Replacement for Standard 750 Automatic replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.