Shop ILC
See all product information
Create Account
Replacement for Standard Br30es replacement light bulb lamp, 2PK
Mfr # BR30ES STANDARD
Zoro # G510166767
product price:Â
$
59.29
/pk of 2, $29.65/ea
Key Features
Bulb Shape
BR30
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
130 V
Watts
85 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR30ES STANDARD
- Zoro #
- G510166767
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- BR30
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 130 V
- Watts
- 85 W
Description
Replacement for Standard Br30es replacement light bulb lamp 2 Pack