Zoro Homepage

Replacement for Star Dental 62522 replacement light bulb lamp

  • Mfr # 62522 STAR DENTAL

  • Zoro # G802772928


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BI-PIN G2.54
Wattage Equivalency
4.3
Watts
4.3
Voltage
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62522 STAR DENTAL
Zoro #
G802772928
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BI-PIN G2.54
Wattage Equivalency
4.3
Watts
4.3
Voltage
3.3

Description

Replacement for Star Dental 62522 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.