Zoro Homepage

Replacement for Star Warning 20fi-1 36 Volt replacement light bulb lamp, 10PK

  • Mfr # 20FI-1 36 VOLT STAR WARNING

  • Zoro # G810117322


product price: $82.85
/pk 10, $8.29/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
36.8 W
Voltage
40 V
Bulb Shape
RP11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20FI-1 36 VOLT STAR WARNING
Zoro #
G810117322
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
36.8 W
Voltage
40 V
Bulb Shape
RP11

Description

Replacement for Star Warning 20fi-1 36 Volt replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.