Shop ILC
See all product information
Create Account
Replacement for Star Warning 920-99 12 Volt replacement light bulb lamp
Mfr # 920-99 12 VOLT STAR WARNING
Zoro # G402979062
product price:Â
$
28.55
/ea
Key Features
Voltage
12.8
Watts
50
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-99 12 VOLT STAR WARNING
- Zoro #
- G402979062
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12.8
- Watts
- 50
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T4
Description
Replacement for Star Warning 920-99 12 Volt replacement light bulb lamp