Shop ILC
See all product information
Create Account
Replacement for Starrett Precision Hb350 Profile Illumn replacement light bulb lamp
Mfr # HB350 PROFILE ILLUMN STARRETT PRECISION
Zoro # G803234265
product price:Â
$
25.19
/ea
Key Features
Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HB350 PROFILE ILLUMN STARRETT PRECISION
- Zoro #
- G803234265
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
- Bulb Color Temp.
- 3300
Description
Replacement for Starrett Precision Hb350 Profile Illumn replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.