Zoro Homepage

Replacement for Steris Harmony Ll500/700 replacement light bulb lamp

  • Mfr # HARMONY LL500/700 STERIS

  • Zoro # G203019424


product price: $70.45
/ea

Key Features

Voltage
20
Watts
180
Bulb Base Type
GW9.5 9.5MM CENTER TO CENTER PINS SAME SIZE
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HARMONY LL500/700 STERIS
Zoro #
G203019424
UPC #
-
Country of Origin
China

Details

Voltage
20
Watts
180
Bulb Base Type
GW9.5 9.5MM CENTER TO CENTER PINS SAME SIZE
Bulb Shape
T4

Description

Replacement for Steris Harmony Ll500/700 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.