This item is Discontinued.

Ilc Replacement for Strand Lighting Fresnelite 8-inch 1500 Watt replacement light bulb lamp FRESNELITE 8-INCH  1500 WATT STRAND LIGHTING

Replacement for Strand Lighting Fresnelite 8-inch 1500 Watt replacement light bulb lamp (Discontinued)

  • Mfr # FRESNELITE 8-INCH 1500 WATT STRAND LIGHTING
  • Zoro # G003227739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRESNELITE 8-INCH 1500 WATT STRAND LIGHTING
Zoro #
G003227739
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1500
Bulb Base Type
P40S MOGUL PREFOCUS
Bulb Shape
T11
Bulb Color Temp.
3200

Description

Replacement for Strand Lighting Fresnelite 8-inch 1500 Watt replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.