Replacement for Strand Lighting PAR Blazer Verynarrow Spot replacement light bulb lamp

  • Mfr # PAR BLAZER VERYNARROW SPOT STRAND LIGHTING

  • Zoro # G503200812


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Watts
1000
Wattage Equivalency
1000
Bulb Shape
PAR64
Color Temperature
3200
Bulb Base Type
GX16D MOGUL END PRONG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR BLAZER VERYNARROW SPOT STRAND LIGHTING
Zoro #
G503200812
UPC #
-
Country of Origin
China

Details

Watts
1000
Wattage Equivalency
1000
Bulb Shape
PAR64
Color Temperature
3200
Bulb Base Type
GX16D MOGUL END PRONG
Voltage
220

Description

Replacement for Strand Lighting PAR Blazer Verynarrow Spot replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.