Shop ILC
See all product information
Create Account
Replacement for Stryker Adel replacement light bulb lamp
Mfr # ADEL STRYKER
Zoro # G502940603
product price:Â
$
76.79
/ea
Key Features
Voltage
28
Watts
70
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADEL STRYKER
- Zoro #
- G502940603
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 28
- Watts
- 70
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
Description
Replacement for Stryker Adel replacement light bulb lamp