Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Sunlite Q35/Cl/Gy8/120V Light Bulb Lamp 2 Pack, 2PK

  • Mfr # Sunlite Q35/cl/gy8/120v

  • Zoro # G605262206


product price: $41.85
/pk 2, $20.93/ea

Key Features

Voltage
120
Watts
35
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Bulb Shape
T4
Wattage Equivalency
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Sunlite Q35/cl/gy8/120v
Zoro #
G605262206
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
35
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Bulb Shape
T4
Wattage Equivalency
35

Description

Replacement for Sunlite Q35/cl/gy8/120v replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.