This item is Discontinued.

Ilc Replacement for Sunoptics Syc0027 replacement light bulb lamp SYC0027 SUNOPTICS

This item is Discontinued.

Ilc

Replacement for Sunoptics Syc0027 replacement light bulb lamp (Discontinued)

Mfr # SYC0027 SUNOPTICS
Zoro # G403228275
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SYC0027 SUNOPTICS
Zoro #
G403228275
UPC #
-
Country of Origin
China

Details

Voltage
21
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3250

Description

Replacement for Sunoptics Syc0027 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.