Zoro Homepage

Replacement for Sunray Sr-30-24v-t5-10/6w-e14 replacement light bulb lamp

  • Mfr # SR-30-24V-T5-10/6W-E14 SUNRAY

  • Zoro # G002794867


product price: $26.15
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Wattage Equivalency
6
Watts
6
Voltage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-30-24V-T5-10/6W-E14 SUNRAY
Zoro #
G002794867
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Wattage Equivalency
6
Watts
6
Voltage
24

Description

Replacement for Sunray Sr-30-24v-t5-10/6w-e14 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.