Shop ILC
See all product information
Create Account
Replacement for Super Vision Tower OF Power Xenon GAS replacement light bulb lamp
Mfr # TOWER OF POWER XENON GAS SUPER VISION
Zoro # G703210802
product price:Â
$
51.35
/ea
Key Features
Voltage
24
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOWER OF POWER XENON GAS SUPER VISION
- Zoro #
- G703210802
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Watts
- 250
Description
Replacement for Super Vision Tower OF Power Xenon GAS replacement light bulb lamp