Replacement for Swift M1001d replacement light bulb lamp
- Mfr # M1001D SWIFT
- Zoro # G002780037
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G9
Wattage Equivalency
30
Voltage
120V
Watts
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1001D SWIFT
- Zoro #
- G002780037
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G9
- Wattage Equivalency
- 30
- Voltage
- 120V
- Watts
- 30
Description
Replacement for Swift M1001d replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.