Shop ILC
See all product information
Create Account
Replacement for Sybron-taylor M/20 replacement light bulb lamp
Mfr # M/20 SYBRON-TAYLOR
Zoro # G602980974
product price:Â
$
66.15
/ea
Key Features
Voltage
6
Watts
15
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M/20 SYBRON-TAYLOR
- Zoro #
- G602980974
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 15
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T6
Description
Replacement for Sybron-taylor M/20 replacement light bulb lamp