Shop ILC
See all product information
Create Account
Replacement for Sylvania 046135148552 Outlawed Replaced BY 120wa replacement light bulb lamp
Mfr # 046135148552 OUTLAWED REPLACED BY 120WA SYLVANIA
Zoro # G403022217
product price:Â
$
41.29
/ea
Key Features
Voltage
120
Watts
120
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 046135148552 OUTLAWED REPLACED BY 120WA SYLVANIA
- Zoro #
- G403022217
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 120
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR38
Description
Replacement for Sylvania 046135148552 Outlawed Replaced BY 120wa replacement light bulb lamp