Zoro Homepage

Replacement for Sylvania 046135544361 replacement light bulb lamp

  • Mfr # 046135544361 SYLVANIA

  • Zoro # G503230987


product price: $55.79
/ea

Key Features

Voltage
120
Watts
125
Bulb Base Type
G5.3
Bulb Shape
T3.5
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
046135544361 SYLVANIA
Zoro #
G503230987
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
125
Bulb Base Type
G5.3
Bulb Shape
T3.5
Bulb Color Temp.
3200

Description

Replacement for Sylvania 046135544361 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.