Zoro Homepage

Replacement for Sylvania 1000w/4cl-r 120v replacement light bulb lamp

  • Mfr # 1000W/4CL-R 120V SYLVANIA

  • Zoro # G103228537


product price: $56.69
/ea

Key Features

Voltage
120
Watts
1000
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000W/4CL-R 120V SYLVANIA
Zoro #
G103228537
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1000
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3200

Description

Replacement for Sylvania 1000w/4cl-r 120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.