Shop ILC
See all product information
Create Account
Replacement for Sylvania 100a/90/w/es/4pk 120v replacement light bulb lamp, 4PK
Mfr # 100A/90/W/ES/4PK 120V SYLVANIA
Zoro # G910185078
product price:Â
$
43.35
/pk 4, $10.84/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
90 W
Bulb Shape
A19
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100A/90/W/ES/4PK 120V SYLVANIA
- Zoro #
- G910185078
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 90 W
- Bulb Shape
- A19
- Voltage
- 120 V
Description
Replacement for Sylvania 100a/90/w/es/4pk 120v replacement light bulb lamp 4 Pack