Shop ILC
See all product information
Create Account
Replacement for Sylvania 13623 replacement light bulb lamp, 10PK
Mfr # 13623 SYLVANIA
Zoro # G510124989
product price:Â
$
113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Bulb Shape
C7
Voltage
120 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
7 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13623 SYLVANIA
- Zoro #
- G510124989
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- C7
- Voltage
- 120 V
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 7 W
Description
Replacement for Sylvania 13623 replacement light bulb lamp 10 Pack