Shop ILC
See all product information
Create Account
Replacement for Sylvania 15109 Outlawed, Replaced BY replacement light bulb lamp
Mfr # 15109 OUTLAWED, REPLACED BY SYLVANIA
Zoro # G102942021
product price:Â
$
67.45
/ea
Key Features
Voltage
120
Watts
60
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Bulb Color Temp.
2800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15109 OUTLAWED, REPLACED BY SYLVANIA
- Zoro #
- G102942021
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 60
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR30
- Bulb Color Temp.
- 2800
Description
Replacement for Sylvania 15109 Outlawed, Replaced BY replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.