Shop ILC
See all product information
Create Account
Replacement for Sylvania 16717 replacement light bulb lamp, 10PK
Mfr # 16717 SYLVANIA
Zoro # G210125422
product price:Â
$
75.75
/pk 10, $7.58/ea
Key Features
Bulb Shape
S6
Voltage
230 V
Watts
10 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16717 SYLVANIA
- Zoro #
- G210125422
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- S6
- Voltage
- 230 V
- Watts
- 10 W
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
Description
Replacement for Sylvania 16717 replacement light bulb lamp 10 Pack