Shop ILC
See all product information
Create Account
Replacement for Sylvania 200ps25/99/xl 130v replacement light bulb lamp
Mfr # 200PS25/99/XL 130V SYLVANIA
Zoro # G603021799
product price:Â
$
40.25
/ea
Key Features
Voltage
130
Watts
200
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PS25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200PS25/99/XL 130V SYLVANIA
- Zoro #
- G603021799
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 200
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PS25
Description
Replacement for Sylvania 200ps25/99/xl 130v replacement light bulb lamp