Zoro Homepage

Replacement for Sylvania 2357a replacement light bulb lamp, 10PK

  • Mfr # 2357A SYLVANIA

  • Zoro # G410138512


product price: $19.25
/pk 10, $1.93/ea

Key Features

Bulb Shape
S8
Watts
28.54 W
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2357A SYLVANIA
Zoro #
G410138512
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Watts
28.54 W
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12.8 V

Description

Replacement for Sylvania 2357a replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.