Shop ILC
See all product information
Create Account
Replacement for Sylvania 25g16.5c/w/bl 120v replacement light bulb lamp, 2PK
Mfr # 25G16.5C/W/BL 120V SYLVANIA
Zoro # G710166925
product price:Â
$
34.49
/pk 2, $17.25/ea
Key Features
Bulb Shape
G16.5
Voltage
120 V
Watts
25 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25G16.5C/W/BL 120V SYLVANIA
- Zoro #
- G710166925
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- G16.5
- Voltage
- 120 V
- Watts
- 25 W
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
Description
Replacement for Sylvania 25g16.5c/w/bl 120v replacement light bulb lamp 2 Pack