Zoro Homepage

Replacement for Sylvania 2722 replacement light bulb lamp, 2PK

  • Mfr # 2722 SYLVANIA

  • Zoro # G710163795


product price: $4.59
/pk 2, $2.30/ea
Sold in multiples of 2 for $9.18

Key Features

Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
2 W
Voltage
12 V
Bulb Shape
T1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2722 SYLVANIA
Zoro #
G710163795
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Watts
2 W
Voltage
12 V
Bulb Shape
T1.5

Description

Replacement for Sylvania 2722 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.