Replacement for Sylvania 500par56q/hal/mfl 120v replacement light bulb lamp

  • Mfr # 500PAR56Q/HAL/MFL 120V SYLVANIA

  • Zoro # G203023377


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Bulb Shape
PAR56
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
500
Watts
500
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500PAR56Q/HAL/MFL 120V SYLVANIA
Zoro #
G203023377
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR56
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
500
Watts
500
Voltage
120
Color Temperature
2950

Description

Replacement for Sylvania 500par56q/hal/mfl 120v replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.