Shop ILC
See all product information
Create Account
Replacement for Sylvania 60par16/hal/nfl30 130v replacement light bulb lamp
Mfr # 60PAR16/HAL/NFL30 130V SYLVANIA
Zoro # G302987570
product price:Â
$
45.49
/ea
Key Features
Voltage
130
Watts
50
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60PAR16/HAL/NFL30 130V SYLVANIA
- Zoro #
- G302987570
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 50
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR16
Description
Replacement for Sylvania 60par16/hal/nfl30 130v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.