Zoro Homepage

Replacement for Sylvania Cf-s 11w/840 replacement light bulb lamp, 2PK

  • Mfr # CF-S 11W/840 SYLVANIA

  • Zoro # G610169866


product price: $63.35
/pk 2, $31.68/ea

Key Features

Wattage Equivalency
11 W
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
4000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-S 11W/840 SYLVANIA
Zoro #
G610169866
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
11 W
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
4000 K

Description

Replacement for Sylvania Cf-s 11w/840 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.