Replacement for Sylvania Cf23elminitwist/1pk/rp Coil-twist-spi replacement light bulb lamp, 2PK

  • Mfr # CF23ELMINITWIST/1PK/RP COIL-TWIST-SPI SYLVANIA

  • Zoro # G610172170


product price:  $42.79
/pk 2, $21.40/ea

Key Features

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Voltage
120 V
Bulb Shape
COIL
Bulb Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF23ELMINITWIST/1PK/RP COIL-TWIST-SPI SYLVANIA
Zoro #
G610172170
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Voltage
120 V
Bulb Shape
COIL
Bulb Color Temp.
2700 K

Description

Replacement for Sylvania Cf23elminitwist/1pk/rp Coil-twist-spi replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.