Shop ILC
See all product information
Create Account
Replacement for Sylvania Cf23el/super/850/rp Coil-twist-spiral replacement light bulb lamp
Mfr # CF23EL/SUPER/850/RP COIL-TWIST-SPIRAL SYLVANIA
Zoro # G802781050
product price:Â
$
34.95
/ea
Key Features
Voltage
120
Watts
25
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF23EL/SUPER/850/RP COIL-TWIST-SPIRAL SYLVANIA
- Zoro #
- G802781050
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 25
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- COIL
Description
Replacement for Sylvania Cf23el/super/850/rp Coil-twist-spiral replacement light bulb lamp