Shop ILC
See all product information
Create Account
Replacement for Sylvania Cf30el/twist/2700k Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # CF30EL/TWIST/2700K COIL-TWIST-SPIRAL SYLVANIA
Zoro # G110172199
product price:Â
$
43.95
/pk of 2, $21.98/ea
Key Features
Bulb Shape
COIL
Watts
23 W
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Color Temp.
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF30EL/TWIST/2700K COIL-TWIST-SPIRAL SYLVANIA
- Zoro #
- G110172199
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- COIL
- Watts
- 23 W
- Voltage
- 120 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp.
- 2700 K
Description
Replacement for Sylvania Cf30el/twist/2700k Coil-twist-spiral replacement light bulb lamp 2 Pack