Replacement for Sylvania Dulux D 13w/21-840 replacement light bulb lamp, 2PK

  • Mfr # DULUX D 13W/21-840 SYLVANIA

  • Zoro # G810172956


product price: $53.99
/pk 2, $27.00/ea

Key Features

Bulb Color Temp.
4100 K
Wattage Equivalency
13 W
Bulb Shape
T4
Bulb Base Type
G24Q-1 4-PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULUX D 13W/21-840 SYLVANIA
Zoro #
G810172956
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
4100 K
Wattage Equivalency
13 W
Bulb Shape
T4
Bulb Base Type
G24Q-1 4-PIN

Description

Replacement for Sylvania Dulux D 13w/21-840 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.